Shop All Brass Pipes
Legend Valve
1" X 3" BRASS NIPPLE
Mfr # 311-104
Zoro # G1788336
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 1" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-104
- Zoro # G1788336
- UPC # 662545015255
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1" x 3" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1" x 3" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" T-415 GATE VALVE (104-511)
- ZORO SELECT Half Coupling, Aluminum, 1 in, Class 150 (ZUSA-PF-9446)
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 1/2", Schedule 80, 300 psi Max Pressure (RB075-050)
- IMPERIAL Kwik Tite Wrench, 7/8 Hex Size (195-F-14)
- LEGEND VALVE 3/8" X 12" BRASS NIPPLE (311-056)
- LEGEND VALVE 1-1/2" X 3-1/2" BRASS NIPPLE (311-145)
- LEGEND VALVE 3/4" X 6" CHROME NIPPLE (311-090CP)
- LEGEND VALVE 2" X 2-1/2" BRASS NIPPLE (311-163)
- LEGEND VALVE 1/2" X 9" BRASS NIPPLE (311-073)
- LEGEND VALVE 1/2" X 2-1/2" BRASS NIPPLE (311-063)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/2 Inch NPT (x4), PK 50 (FP88X-50K)
- Legend Valve Brass Pipes