Shop All Stainless Steel Pipe Fittings
Legend Valve
1" X 3" 304 SS NIPPLE
Mfr # 304-104
Zoro # G1078509
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" X 3"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-104
- Zoro # G1078509
- UPC # 662545103464
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" X 3" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1" x 3" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cosmic Sand 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0009)
- BANJO Clamp Valve, 2" x 2" (MV200CF)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6915-XL-HYD)
- LEGEND VALVE 1/2 R670 NL MALE BOILER DRAIN (107-543NL)
- LEGEND VALVE 3/4" x 4" 316 SS NIPPLE (316-086)
- LEGEND VALVE 1" x 3" 316 SS NIPPLE (316-104)
- LEGEND VALVE 1-1/4" x 2" 316 SS NIPPLE (316-122)
- LEGEND VALVE 2" 90 SS316 ELBOW (416-008)
- LEGEND VALVE 1/4" SS316 LOCKNUT (416-161)
- LEGEND VALVE 1/4" x 4" 316 SS NIPPLE (316-026)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 1/2 in x 3/8 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N012038)
- Legend Valve Fittings