Shop All Black Pipes
Legend Valve
1" X 3-1/2" BLACK NIPPLE
Mfr # 355-105E
Zoro # G1777276
product price: $2.55
/ea
Sold in multiples of 5 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 3-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-105E
- Zoro # G1777276
- UPC # 662545133201
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1" x 3-1/2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 3-1/2" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chrome Two-Handle Laundry Faucet (40812)
- AMERICAN STANDARD Hand Spray And Hose, For Use w/2TGZ4 (M953667-0020A)
- ZORO SELECT 1-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P889)
- CONTINENTAL Coupler with Locking Arms, 1-1/2In, 250psi (C150AL)
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE (355-021)
- LEGEND VALVE 1/4" x 2" BLACK NIPPLE (355-022E)
- LEGEND VALVE 1/8" x CLOSE BLACK NIPPLE (355-000)
- LEGEND VALVE 1-1/4" BLACK NIPPLE RUN (355-259E)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001E)
- LEGEND VALVE 3/4" X 36" BLACK NIPPLE (355-273)
- BECK Carbon Weld Nipple (0330020207)
- Legend Valve Black Pipes