Shop All Black Pipes
Legend Valve
1" X 3-1/2" BLACK NIPPLE
Mfr # 355-105
Zoro # G1772349
product price: $3.49
/ea
Sold in multiples of 4 for $13.96
$13.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3-1/2 in
- Pipe Schedule Schedule 40
- Outside Dia. 1 in
- Size 1" x 3-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-105
- Zoro # G1772349
- UPC # 662545032894
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 3-1/2 in |
Outside Dia. | 1 in |
Size | 1" x 3-1/2" |
Details
Pipe Schedule | Schedule 40 |
Item | Nipple |
Connection Type | MNPT x MPNT |
Description
1" x 3-1/2" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Tee, 45deg, Brass, Tube, 1/2 In., PK10 (144F-8)
- ZORO SELECT 1-1/2" Socket Weld 316 SS Coupling (60FC111SW112)
- OATEY TOILET FLANGE 3 BOLT 4"" (43539)
- ZORO SELECT Swivel Plug Adapter, 1-1/2 In Hub x NPSM (1WJN6)
- LEGEND VALVE 3/4" X 5" BLACK NIPPLE (355-088E)
- LEGEND VALVE 1/2" X 5" BLACK NIPPLE (355-068)
- LEGEND VALVE 3/8" X CLOSE BLACK NIPPLE (355-040E)
- LEGEND VALVE 1-1/2" x 36" BLACK NIPPLE (355-303)
- LEGEND VALVE 1/4" x CLOSE BLACK NIPPLE (355-020)
- LEGEND VALVE 3/8" X 2-1/2" BLACK NIPPLE (355-043)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 80 (90717)
- Legend Valve Pipes