Shop All Stainless Steel Pipe Fittings
Legend Valve
1" x 3-1/2" 316 SS NIPPLE
Mfr # 316-105
Zoro # G1079260
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" X 3-1/2"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-105
- Zoro # G1079260
- UPC # 662545104805
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" X 3-1/2" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1" x 3-1/2" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 3/4 In, FNPT, Brass, 125 psi (3820401)
- ZORO SELECT 1/2" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC78)
- TOTO Toilet Bowl, 1.28 gpf, Floor Mount, Round, Cotton (C243EF#01)
- ANVIL 1-1/4" MNPT x 1" FNPT Galvanized Face Bushing (0319911483)
- LEGEND VALVE 1-1/4 x 1/2 SS304 RED COUPLING (404-377)
- LEGEND VALVE 3" X 2" SS304 HEX BUSHING (404-510)
- LEGEND VALVE 1-1/4" X 3-1/2" 304 SS NIPPLE (304-125)
- LEGEND VALVE 3/4" x 1-1/2" 316 SS NIPPLE (316-081)
- LEGEND VALVE 2" SS304 UNION (404-148)
- LEGEND VALVE 3/8" PEX CONNECTOR-PR (830-142)
- ZORO SELECT 1-1/2" FSW 304/304L SS 90 Degree Elbow (3001300112)
- Legend Valve Stainless Steel Pipe Fittings