Shop All Stainless Steel Pipe Fittings
Legend Valve
1" X 3-1/2" 304 SS NIPPLE
Mfr # 304-105
Zoro # G1075824
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A312, Schedule 40
- Size 1" X 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 304-105
- Zoro # G1075824
- UPC # 662545103471
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" X 3-1/2" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1" x 3-1/2" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" SS316 LOCKNUT (416-165)
- WATTS Water Pressure Reducing Valve, 1/2in Size (1/2 LFN45BM1-PRESS)
- VINTAGE CC43102TL 1/2" IPS X 3/8" OD Angle Stop Lever Handle (CC43102TL)
- TOTO Trip Lever For St743S Bone (THU068#03)
- LEGEND VALVE 3/4" x 3-1/2" 316 SS NIPPLE (316-085)
- LEGEND VALVE 1-1/4" x 6" 316 SS NIPPLE (316-130)
- LEGEND VALVE 1" SS304 COUPLING (404-085)
- LEGEND VALVE 5/16" PEX CONNECTOR-PR (830-140)
- LEGEND VALVE 3" SS304 HALF COUPLING (404-290)
- LEGEND VALVE 3/8" SS304 CROSS (404-202)
- ZORO SELECT 3" Butt Weld 304L SS Cap Sch 10 (4381008670)
- Legend Valve Fittings