Shop All Brass Pipes
Legend Valve
1" X 2" CHROME NIPPLE
Mfr # 311-102CP
Zoro # G1108889
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Chrome Plated Brass
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size 1" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-102CP
- Zoro # G1108889
- UPC # 662545020327
- Country of Origin Taiwan, Province of China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 2 in |
Size | 1" x 2" |
Outside Dia. | 1 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Chrome Plated Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1 |
Item | Pipe Nipple |
Description
1" x 2" Chrome Plated Brass Pipe Nipple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed Plug, 5/32 in or 4mm Tube Size, Polymer, Red, 50 PK (3126 04 00)
- ZORO SELECT EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In (0380037EG)
- LEGEND VALVE 3/4" T-628 CELCON SILLCOCK (202-574)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1" (90210)
- LEGEND VALVE 1/4" X 2 BRASS NIPPLE (311-022)
- LEGEND VALVE 3" X 5" BRASS NIPPLE (311-208)
- LEGEND VALVE 1-1/2" X 12" BRASS NIPPLE (311-156)
- LEGEND VALVE 1/2" X 3" BRASS NIPPLE (311-064)
- LEGEND VALVE 3/8" X 4" CHROME NIPPLE NL (311-046CNL)
- LEGEND VALVE 1-1/2" x CLOSE BRASS NIPPLE (311-140)
- ZORO SELECT 1" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (465-030)
- Legend Valve Brass Pipes