Shop All Brass Pipes
Legend Valve
1" X 2" BRASS NIPPLE
Mfr # 311-102
Zoro # G1774844
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 2"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-102
- Zoro # G1774844
- UPC # 662545015231
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1" x 2" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1" x 2" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x FNPT 304 SS Street Elbow (40SE113N018)
- ACE TRADING - NIPPLE STZ Industries 1/4 in. MIP each X 1/4 in. D MIP Galvanized Steel 1-1/2 in. L Nipple (309UP14X112)
- PARKER 3/8" CPI 316 SS Plug (6 FNZ-SS)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- LEGEND VALVE 1/8" X 2" BRASS NIPPLE (311-002)
- LEGEND VALVE 1/2" X 1-1/2" BRASS NIPPLE (311-061)
- LEGEND VALVE 1/2" X 1-1/2" CHROME NIPPLE NL (311-061CNL)
- LEGEND VALVE 1/4" X 2-1/2" BRASS NIPPLE (311-023)
- LEGEND VALVE 1" X 3" BRASS NIPPLE (311-104)
- LEGEND VALVE 1/4" X 3" BRASS NIPPLE (311-024)
- LEGEND VALVE 1" X 4-1/2" BRASS NIPPLE (311-107)
- Legend Valve Pipes