Shop All Black Pipes
Legend Valve
1" X 2" BLACK NIPPLE
Mfr # 355-102
Zoro # G1790339
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-102
- Zoro # G1790339
- UPC # 662545032863
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1" x 2" |
Details
Connection Type | MNPT x MPNT |
Description
1" x 2" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK SlideLOK Coupling, Ductile Iron, 4 in (0390010262)
- ZSI Beta Clamps, Smoothie Twin, 1/2 In Hose (T3008H)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- MOEN 2.2 gpm Spray Outlet, 55/64"-27 Thread Size, Chrome, Brass (3924)
- LEGEND VALVE 2" X 4" BLACK NIPPLE (355-166)
- LEGEND VALVE 2" X 48" BLACK NIPPLE (355-314)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258)
- LEGEND VALVE 3" X 6" BLACK NIPPLE (355-210)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074)
- LEGEND VALVE 4" X 4" BLACK NIPPLE (355-226E)
- LEGEND VALVE 1" X 5" BLACK NIPPLE (355-108E)
- Legend Valve Black Pipes