Shop All Black Pipes
Legend Valve
1" X 2-1/2" BLACK NIPPLE
Mfr # 355-103E
Zoro # G1776908
product price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 2-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-103E
- Zoro # G1776908
- UPC # 662545133188
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1" x 2-1/2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 2-1/2" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 1-1/2" Hub PVC Swing Check Valve (1520-15)
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- ZORO SELECT Ball Valve, Inline, Brass Body, 3/4"Pipe (20063LF)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N32S)
- LEGEND VALVE 3/8" X 2-1/2" BLACK NIPPLE (355-043E)
- LEGEND VALVE 3/8" X CLOSE BLACK NIPPLE (355-040E)
- LEGEND VALVE 2" X CLOSE BLACK NIPPLE (355-160E)
- LEGEND VALVE 3/4" X 2" BLACK NIPPLE (355-082E)
- LEGEND VALVE 3/4" X 5" BLACK NIPPLE (355-088E)
- LEGEND VALVE 1" X 2" BLACK NIPPLE (355-102)
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330015009)
- Legend Valve Black Pipes