Shop All PEX Fittings
Legend Valve
1" x 1"x 3/4" NL PEX TEE-F1960
Mfr # 462-218NL
Zoro # G1077389
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX
- Standards ASTM F 1960, CSA 137.5
- Size 1" x 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 462-218NL
- Zoro # G1077389
- UPC # 662545127484
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1" x 1" x 3/4" |
Details
Connection Type | PEX |
Standards | ASTM F 1960, CSA 137.5 |
Description
1" x 1" x 3/4" No Lead Forged Brass Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Sharkbite Depth Gauge (U702A)
- B & K Hydroseat Tlt Repair Kit (9D0010672X)
- DIXON Brass Legris Nylon/Brass Push-In, 1/4" Male 1/8, 1/4" Tube Size (31755611)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 30 Micron, 4-1/2" O.D., 20 in H (155430-75)
- LEGEND VALVE 1-1/2 X 1-1/2 X 3/4 PEX TEE (460-229NL)
- LEGEND VALVE 3/4" PEX PLUG (460-404NL)
- LEGEND VALVE 1-1/4 NL 1960x1-1/4 SWT ADAPTE (462-626NL)
- LEGEND VALVE 3/4" PLASTIC PEX ELBOW (461-004)
- LEGEND VALVE 1" NL PEX F1960 x CPVC ADAPTER (302-455NL)
- LEGEND VALVE 1/2" PEX X 1/2" MALE ADAPTER (461-754)
- BOSHART INDUSTRIES 0.5 in. Boshart Hose Tee Pipe, Grey - Polyethylene (278523)
- Legend Valve PEX Fittings