Shop All Bronze Pipe Fittings
Legend Valve
1" X 1/8" X 1" BASEBOARD TEE
Mfr # 302-254
Zoro # G1768456
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat x FNPT x Sweat
- Size 1" x 1/8" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-254
- Zoro # G1768456
- UPC # 662545022635
- Country of Origin Taiwan, Province of China
- Category Bronze Pipe Fittings
Dimensions
Size | 1" x 1/8" x 1" |
Details
Connection Type | Sweat x FNPT x Sweat |
Description
1” x 1/8” x 1” Sweat x FNPT x Sweat Baseboard Tee, Cast Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Archer 60" X 32" Drop-In Bath With Reversible Drain (1123-96)
- JONES STEPHENS 1" Black Floor Flange (B3550150)
- AMERICAN STANDARD Cartridge (Hot) (M964367H-0070A)
- JONES STEPHENS Internal Pipe, ABS, 2", C/O, 1-1/2 IPS, Plug (C60107)
- LEGEND VALVE 1/2" X 1/8"X 1/2"BASEBOARD TEE (302-252)
- LEGEND VALVE 2" BRONZE MALE ADAPTER (312-008)
- LEGEND VALVE 1/2 SWT NO LEAD COMPANION FLGE (310-254NL)
- LEGEND VALVE 3/4"X 1/4" NO LEAD RED ELBOW (310-306NL)
- LEGEND VALVE 3/4" BRONZE MALE ADAPTER (312-004)
- LEGEND VALVE 4" 90 BRONZE ST ELBOW NO LEAD (310-051NL)
- SMITH-COOPER Hex Bushing, 1-1/4"x1", 125, Brz Nl (4385003130)
- Legend Valve Fittings