Shop All Black Pipes
Legend Valve
1" X 18" BLACK NIPPLE
Mfr # 355-280
Zoro # G1783664
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 18"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-280
- Zoro # G1783664
- UPC # 662545037622
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 1" x 18" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 18" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- PLUMB PAK Waste Bath22Ga1-3/8Chain (600SN)
- EZ-FLO EASTMAN Manual 4" Mount, 3 Hole Bathroom Faucet (10026LF)
- RIDGID LOCK, LATCH CS6X VERSA (66243)
- LEGEND VALVE 1" X 6" BLACK NIPPLE (355-110E)
- LEGEND VALVE 1-1/2" X 3" BLACK NIPPLE (355-144E)
- LEGEND VALVE 2" X 24" BLACK NIPPLE (355-311)
- LEGEND VALVE 3/8" X 5-1/2" BLACK NIPPLE (355-049E)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258)
- LEGEND VALVE 1" X 2-1/2" BLACK NIPPLE (355-103E)
- BECK 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (0332632405)
- Legend Valve Black Pipes