Shop All Galvanized Pipe Fittings
Legend Valve
1 " X 1/4 " GALV. HEX BUSHING
Mfr # 352-610C
Zoro # G1102354
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x MNPT
- Size 1" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-610C
- Zoro # G1102354
- UPC # 662545065441
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" x 1/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
1" x 1/4" China Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Fitting Insulation, 90 Elbow, 5 In. ID (26400)
- SHARKBITE Push-to-Connect Transition Coupling, 1/2 in Tube Size, Brass, Brass (UIP4008)
- DIXON EZ BoSS, Lock Cam/Groove, AL, Dust Cap, 3" (AH300EZ)
- PLUMB PAK Strainer Sink Bskt Assmbly Ss (K5421)
- LEGEND VALVE 2-1/2" GALVANIZED TEE (352-159C)
- LEGEND VALVE 3/4 X 1/2 X 3/4 GALV. RED. TEE (352-251C)
- LEGEND VALVE 1 " X 1/4 " GALV. HEX BUSHING (352-610)
- LEGEND VALVE 1-1/4" GALVANIZED UNION (352-446)
- LEGEND VALVE 2 X 1-1/2 GALV. HEX BUSHING (352-630)
- LEGEND VALVE 1-1/4 " X 1/2 "GALV. HEX BUSH (352-616)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 5X4" (4316010916)
- Legend Valve Galvanized Pipe Fittings