Shop All Bronze Pipe Fittings
Legend Valve
1" X 14" BZE TNK TEE-2 HOLE NL
Mfr # 312-187NL
Zoro # G1781589
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1" X 14"
- Standards 125 CWP
- Connection Type 2 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-187NL
- Zoro # G1781589
- UPC # 662545091921
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" X 14" |
Details
Standards | 125 CWP |
Connection Type | 2 Hole |
Description
1" x 14" No Lead Bronze Tank Tee, 2 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK CORPORATION Chr Tub Stop Assembly (K826-34PC)
- BELL & GOSSETT Valve 3/4"75Reliefvlv 1,615,000Btuh (110125)
- KIPP Vent Screw Without Air Filter D1=G 3/8, Form:A Thermoplastic, Without Dipstick, D=36 (K0457.136038)
- USA INDUSTRIALS Sanitary Fitting, Clamp, 304SS, 90° Elbow Reducer, 2" x 1-1/2" (ZUSA-STF-QC-127)
- LEGEND VALVE 1-1/2 T4351 NO LEAD COMPXCOMP (313-157NL)
- LEGEND VALVE 1-1/4"X14" BZE TNK T-1HOLE NL (312-199NL)
- LEGEND VALVE 1 X 5-1/2 UNION TK T-2 HOLE NL (312-201NL)
- LEGEND VALVE 1/2 SWT NO LEAD COMPANION FLGE (310-254NL)
- LEGEND VALVE 2" BRONZE CAP NO LEAD (310-128NL)
- LEGEND VALVE 1-1/4" BRZ INSERT COUPLING NL (312-166NL)
- SMITH-COOPER Union Elbow, 90 deg, 1-1/4", 300 gal. (4318000056)
- Legend Valve Bronze Pipe Fittings