Shop All Black Pipe Fittings
Legend Valve
1" X 1/4" BLACK HEX BUSHING
Mfr # 350-610C
Zoro # G1770888
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1" x 1/4"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-610C
- Zoro # G1770888
- UPC # 662545062556
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1" x 1/4" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
1" x 1/4" China Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 100 ft Length, Type K (KS04100)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/2 in Pipe Size (817-015)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (4316002456)
- MOEN Posi-Temp(R) Tub/Shower (T2153)
- LEGEND VALVE 2" X 1-1/4" BLACK HEX BUSHING (350-629)
- LEGEND VALVE 1-1/2" BLACK 45 STREET ELBOW (350-067C)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET ELBOW (350-053C)
- LEGEND VALVE 1-1/2 X 1/2 BLACK RED. COUPLIN (350-539)
- LEGEND VALVE 2" BLACK 90 STREET ELBOW (350-048C)
- LEGEND VALVE 1" BLACK TEE (350-155)
- ANVIL FNPT x MNPT, Malleable Iron Extension, Class 150 (0310095427)
- Legend Valve Fittings