Shop All Black Pipe Fittings
Legend Valve
1" X 1/4" BLACK HEX BUSHING
Mfr # 350-610
Zoro # G1772096
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1" x 1/4"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-610
- Zoro # G1772096
- UPC # 662545026169
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1" x 1/4" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
1" x 1/4" SA Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Duoflush Dual Flushvalve (550DFR-1P6)
- SLOAN Cover Assembly (EBV142A)
- ELKAY Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless (VRCDWSK)
- KOHLER Medium Shower Basket (1896-BS)
- LEGEND VALVE 1/2" X 3/8" BLACK HEX BUSHING (350-605C)
- LEGEND VALVE 3/4 X 3/8 BLACK RED. COUPLING (350-528C)
- LEGEND VALVE 3/4" X 1/4" BLACK RED. ELBOW (350-107)
- LEGEND VALVE 1-1/4 X 1/2 BLACK RED. COUPLIN (350-535)
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028)
- LEGEND VALVE 3" BLACK SQUARE HEAD PLUG (350-410)
- ANVIL 1-1/4" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073405)
- Legend Valve Fittings