Shop All Brass Pipe Fittings
Legend Valve
1" X 1/2" T-570 MONOFLOW TEE
Mfr # 302-204
Zoro # G1792055
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Sweat
- Size 1" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 302-204
- Zoro # G1792055
- UPC # 662545004570
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Size | 1" x 1/2" |
Details
Connection Type | Sweat |
Description
1" x 1/2" T-570 Cast Brass Monoflow Tee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 3"x2-1/2" 150,316, Thrd Heavy (4381035280)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 2" (DU)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-Z)
- ISOCOVER Lacing Wire, 600 In (SSLW304)
- LEGEND VALVE 3/4" COPPER DRAIN COUPLING (302-263)
- LEGEND VALVE 2" BRASS COUNTERSUNK PLUG (302-625)
- LEGEND VALVE 1/2" PEX X 1/2" FIP D.E. EL NL (302-219NL)
- LEGEND VALVE 1" T-4214NL BRASS METER CPLG (313-125NL)
- LEGEND VALVE 1" X 1" X 1/2" CCF TEE (302-355)
- LEGEND VALVE 3/4" FIP x CPVC TRANS. FTG NL (302-414NL)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Hose Barb, 3/8" Hose Barb x 1/2" Male NPT (HBM38-04)
- Legend Valve Fittings