Shop All Bronze Pipe Fittings
Legend Valve
1" X 1/2" NO LEAD RED TEE
Mfr # 310-424NL
Zoro # G1780268
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type FNPT x FNPT x FNPT
- Size 1" x 1/2"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-424NL
- Zoro # G1780268
- UPC # 662545090160
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1" x 1/2" |
Details
Item | Reducing Tee |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | FNPT x FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1" x 1/2" Threaded No Lead Cast Bronze Reducing Tee, FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA H2Okinetic Single-Setting Slide Bar Hand Shower (51567-BL)
- HAYWARD FLOW CONTROL 1-1/2", socket, PVC, Y Strainer, 150 psi (YS10150S)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 6 in x 4 in Pipe Size (829-532)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693679)
- LEGEND VALVE 3/4 T4411NL PAK x PAK 1/4 BEND (313-334NL)
- LEGEND VALVE 3" BRONZE UNION NO LEAD (310-150NL)
- LEGEND VALVE 3/8" BRONZE TEE NO LEAD (310-102NL)
- LEGEND VALVE 1-1/4" X 1"NO LEAD HEX BUSHING (310-487NL)
- LEGEND VALVE 1-1/2 T5500LWNL LOCWING CURB S (314-267NL)
- LEGEND VALVE 1-1/4 T4100NL FL x MIP CPLG (313-006NL)
- LEGEND VALVE 3/4 x 1 T4100NL FL x MIP COUP (313-009NL)
- Legend Valve Bronze Pipe Fittings