Shop All PEX Fittings
Legend Valve
1" x 1/2" NL PEX COUPLNG-F1960
Mfr # 462-532NL
Zoro # G1085658
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA 137.5
- Connection Type PEX
- Size 1" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 462-532NL
- Zoro # G1085658
- UPC # 662545127798
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1" x 1/2" |
Details
Standards | ASTM F 1960, CSA 137.5 |
Connection Type | PEX |
Description
1" x 1/2" No Lead Forged Brass Cold Expansion (F 1960) PEX x Cold Expansion (F 1960) PEX Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-04-SS)
- STEEL & OBRIEN 1-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-1.5-ALUMINUM)
- NVENT CADDY Strap Hanger Straight Clip (MSS24)
- MILTON 1" FNPT Full Port Brass Ball Valve (1094-16)
- LEGEND VALVE 1/2" PEX X 3/8" MALE ELBOW (460-105NL)
- LEGEND VALVE 1/2" F1960 PPSU PEX TEE (461-923)
- LEGEND VALVE 2" F1960 CE RING BAG of 5 (460-928)
- LEGEND VALVE 1-1/2" X 3/4" PEX RED COUPLING (460-537NL)
- LEGEND VALVE 3/4" NL F1807 PEX x INSERT ADP (460-804NL)
- LEGEND VALVE 1/2" PEX TEE (460-153NL)
- JOHN GUEST Reducer, 3/4 x 1/2 In., Tube, PEX, White (PEI062820)
- Legend Valve Fittings