Shop All Galvanized Pipe Fittings
Legend Valve
1 " X 1/2 " GALV. HEX BUSHING
Mfr # 352-612
Zoro # G1097287
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1" x 1/2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-612
- Zoro # G1097287
- UPC # 662545028231
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" x 1/2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
1" x 1/2" SA Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMMONS Frost Proof Yard Hydrant, 66" L, Cast Iron (803SB)
- BECK 3/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011601)
- RUVATI 28" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8309)
- ADVANCE TABCO P-Trap (K-67)
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003)
- LEGEND VALVE 1/2" GALVANIZED COUPLING (352-503C)
- LEGEND VALVE 1/2" GALV. 90 STREET ELBOW (352-043C)
- LEGEND VALVE 3" X 1" GALV. RED COUPLING (352-556)
- LEGEND VALVE 6" X 4" GALV HEX BUSHING (352-658C)
- LEGEND VALVE 1/4" X 1/8" GALV. HEX BUSHING (352-600C)
- B & K STZ Industries 1/4 in. FIP each X 1/4 in. D MIP Galvanized Malleable Iron 90 Degree Street Elbow (311UPSE90-14)
- Legend Valve Fittings