Shop All Copper Fittings
Legend Valve
1 x 1/2 COPPER RED TEE
Mfr # 450-211
Zoro # G1076558
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 1" x 1" x 1/2"
- Connection Type Copper x Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-211
- Zoro # G1076558
- UPC # 662545038391
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1" x 1" x 1/2" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper x Copper |
Description
1" x 1" x 1/2" (ID) 1-1/8" x 1-1/8" x 5/8"(OD) Copper Reducing Tee, C x C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip x Slip PVC Tee SCH 40 (8114586)
- JOMAR VALVE 3" PVC Sched 80 Solvent Ball Valve (S-701)
- MOEN Escutcheon Kit (42022BN)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8773)
- LEGEND VALVE 1-1/2" DWV COPPER 45 ELBOW (451-027)
- LEGEND VALVE 1-1/4" COPPER 90 STREET ELBOW (450-046)
- LEGEND VALVE 1-1/4" X 3/4" C X M ADAPTER (450-790)
- LEGEND VALVE 2" CTS INSERT STIFFENER 2 PK (313-448)
- LEGEND VALVE 1" COPPER 90 ELBOW (450-005)
- LEGEND VALVE 2" T-4217 CAST METER FLANGE (313-718)
- NIBCO 1-1/4" NOM C Copper 45 Degree DWV Elbow (906 11/4)
- Legend Valve Fittings