Shop All Copper Fittings
Legend Valve
1" X 1/2" C X M ADAPTER
Mfr # 450-786
Zoro # G1770650
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 1" x 1/2"
- Connection Type Reducing Copper x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-786
- Zoro # G1770650
- UPC # 662545039268
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1" x 1/2" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Reducing Copper x MNPT |
Description
1" x 1/2" (ID) 1-1/8" x 1/2"(OD) Copper Reducing MNPT Adapter, Reducing C x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 Inch x Close Galvanized Nipple (9219071)
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- SLOAN 3.5 gpf, Rough Brass, Water Closet Royal 143 3 3/4 Ldim (3011310)
- RUVATI 33" Workstation Ledge 50/50 Double Bowl Undermnt 16 Ga SS Kitchen Sink (RVH8350)
- LEGEND VALVE 1" NO LEAD SWT x FNPT UNIONS (302-318LNL)
- LEGEND VALVE 1-1/4 x 1-1/2 C X F ADAPTER (450-738)
- LEGEND VALVE 2 X 1 COPPER RED TEE (450-225)
- LEGEND VALVE 3X11/2 RED COUPLING FTGXC (450-443)
- LEGEND VALVE 3 X 2 X 2 COPPER RED TEE (450-309)
- LEGEND VALVE 1/2" LONG TURN ST 90 ELBOW (450-083)
- NIBCO Elbow, 90 Deg, C x FNPT, 1-1/2 In (7073-LF 11/2)
- Legend Valve Copper Fittings