Shop All Brass Pipes
Legend Valve
1" X 12" BRASS NIPPLE
Mfr # 311-116
Zoro # G1775876
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 12"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-116
- Zoro # G1775876
- UPC # 662545015361
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1" x 12" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1" x 12" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in Pipe Size (1WJW8)
- ZORO SELECT 2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.0)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (90290)
- KOHLER 1-Handle Brushed Nickel Tub and Shower Faucet (R72783-4G-BN)
- LEGEND VALVE 2" X CLOSE BRASS NIPPLE (311-160)
- LEGEND VALVE 1/2" X 4-1/2" CHROME NIPPLE NL (311-067CNL)
- LEGEND VALVE 1-1/2" X 2-1/2" BRASS NIPPLE (311-143)
- LEGEND VALVE 3/8" X 3-1/2" BRASS NIPPLE (311-045)
- LEGEND VALVE 2-1/2" X 7" BRASS NIPPLE (311-191)
- LEGEND VALVE 3/8" X 2-1/2" BRASS NIPPLE (311-043)
- SMITH-COOPER 1/2" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385011330)
- Legend Valve Brass Pipes