Shop All Black Pipe Fittings
Legend Valve
1" X 1/2" BLACK RED. ELBOW
Mfr # 350-112C
Zoro # G1781476
original price:
$5.59
18% off
new price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1" x 1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-112C
- Zoro # G1781476
- UPC # 662545060552
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1" x 1/2" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1" x 1/2" China Black 90° Reducing Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 7" CHROME NIPPLE (311-071CNL)
- SSI Temporary Strainer, Cone Style, 6 In, SS (TC1VP1W-A4A)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2977)
- ZORO SELECT PVC Knockout Closet Flange, Hub, 4 in x 3 in Pipe Size (1CNW7)
- LEGEND VALVE 2" BLACK CROSS (350-378)
- LEGEND VALVE 3" BLACK UNION (350-450C)
- LEGEND VALVE 1-1/4 X 1/2 BLACK HEX BUSHING (350-616)
- LEGEND VALVE 1/4 X 1/8 BLACK HEX BUSHING (350-600)
- LEGEND VALVE 2" X 1-1/4" BLACK HEX BUSHING (350-629C)
- LEGEND VALVE 1-1/2 X 1-1/4 BLK HEX BUSHING (350-624C)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907961)
- Legend Valve Fittings