Shop All Black Pipes
Legend Valve
1" X 12" BLACK NIPPLE
Mfr # 355-116E
Zoro # G1774449
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-116E
- Zoro # G1774449
- UPC # 662545133317
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1" x 12" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 12" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330015801)
- KOHLER Jolt Pull Out Kitchen Faucet Vibrant Stainless (30612-VS)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Yellow (PU04MAY)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- LEGEND VALVE 3/4" X 7" BLACK NIPPLE (355-091)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074)
- LEGEND VALVE 1/4" X 4" BLACK NIPPLE (355-026)
- LEGEND VALVE 1/2" X 18" BLACK NIPPLE (355-260)
- LEGEND VALVE 3/4" X 3" BLACK NIPPLE (355-084)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074E)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334527207)
- Legend Valve Pipes