Shop All Black Pipe Fittings
Legend Valve
1" X 1/2" BLACK HEX BUSHING
Mfr # 350-612C
Zoro # G1772035
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1" x 1/2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-612C
- Zoro # G1772035
- UPC # 662545062570
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1" x 1/2" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
1" x 1/2" China Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 6mm Compression x Male BSPT Brass 90 Degree Elbow 10PK (0109 06 13)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 3/4" Pipe Size (8030 CSP-12)
- SLOAN Ebv1052A Sloan Opt Plus Rep Kit 2.4 Cl (3325152)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Cone Spring Check Valve (6110701)
- LEGEND VALVE 1" BLACK CAP (350-485C)
- LEGEND VALVE 1/2" BLACK COUPLING (350-503)
- LEGEND VALVE 1" BLACK FLOOR FLANGE (350-465)
- LEGEND VALVE 1-1/2 X 1 BLACK RED. COUPLING (350-541)
- LEGEND VALVE 2" X 1-1/4" BLACK RED. TEE (350-226)
- LEGEND VALVE 3" BLACK 90 ELBOW (350-010)
- LEGEND VALVE 3/4 X 3/8 BLACK RED. COUPLING (350-528C)
- Legend Valve Black Pipe Fittings