Shop All Stainless Steel Pipe Fittings
Legend Valve
1" x 12" 316 SS NIPPLE
Mfr # 316-116
Zoro # G1077949
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" X 12"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-116
- Zoro # G1077949
- UPC # 662545104911
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" X 12" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1" x 12" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 36" Radiant Inset LED Mirror (RAD-2436)
- HOSE MASTER 3" Dia x 18" L 321 SS Flexible Metal Hose (G300FXFL180)
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- DELTA Delta Rotational Limit Stop - 17 Series (RP32102)
- LEGEND VALVE 1" x 1-1/4" SS MALE ADAPTER (312-017SS)
- LEGEND VALVE 1-1/4" SS304 COUPLING (404-086)
- LEGEND VALVE 10 PORT SS MANIFOLD /W PURGE (8330P-10-10)
- LEGEND VALVE 1/2" X 1/4" SS304 HEX BUSHING (404-474)
- LEGEND VALVE 2-1/2" X 2" SS304 HEX BUSHING (404-506)
- LEGEND VALVE 1-1/4" x 1" SS HYDRANT TEES (312-087SS)
- THRIFCO PLUMBING 1/2 X 3/8 Stainless Steel Bushing, Packaged (9018058)
- Legend Valve Fittings