Shop All Galvanized Pipes
Legend Valve
1" X 11" GALVANIZED NIPPLE
Mfr # 356-115
Zoro # G1763075
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 11"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-115
- Zoro # G1763075
- UPC # 662545034874
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" x 11" |
Details
Connection Type | MNPT x MPNT |
Description
1" x 11" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB12)
- LEGEND VALVE 1" GALV. 90 STREET ELBOW (352-045)
- ANVIL 2-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (0362061806)
- THRIFCO PLUMBING 1/2 Inch PVC Threaded Cap SCH 40 (8113716)
- LEGEND VALVE 1/4" X 3" GALVANIZED NIPPLE (356-024)
- LEGEND VALVE 1/8" x 3" GALV. NIPPLE (356-004)
- LEGEND VALVE 2-1/2" X 8" GALVANIZED NIPPLE (356-192E)
- LEGEND VALVE 3/4" X 14" GALV. NIPPLE (356-098)
- LEGEND VALVE 3" X 3" GALVANIZED NIPPLE (356-204E)
- LEGEND VALVE 3/8" X 1-1/2" GALV. NIPPLE (356-041E)
- BECK 3" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331048207)
- Legend Valve Pipes