Shop All Black Pipes
Legend Valve
1" x 11" BLACK NIPPLE
Mfr # 355-115E
Zoro # G1774065
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 11"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-115E
- Zoro # G1774065
- UPC # 662545133300
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1" x 11" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 11" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-11590)
- CENTOCO Toilet Seat, Elongated, White (GRAMFR500STSCCSSFE-001)
- KOHLER Shower Arm & Flange (7397-2MB)
- AMERICAN STANDARD Screw, Colony Soft (M918504-0070A)
- LEGEND VALVE 1-1/2" X 3" BLACK NIPPLE (355-144E)
- LEGEND VALVE 3/4" X 30" BLACK NIPPLE (355-272)
- LEGEND VALVE 2" X 36" BLACK NIPPLE (355-313)
- LEGEND VALVE 1-1/2" X 5" BLACK NIPPLE (355-148E)
- LEGEND VALVE 3/4" X 8" BLACK NIPPLE (355-092E)
- LEGEND VALVE 2" X 6" BLACK NIPPLE (355-170E)
- LEGEND VALVE 1-1/2" x 36" BLACK NIPPLE (355-303)
- Legend Valve Pipes