Shop All Galvanized Pipes
Legend Valve
1" X 10" GALVANIZED NIPPLE
Mfr # 356-114E
Zoro # G1764414
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 10"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-114E
- Zoro # G1764414
- UPC # 662545135281
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" x 10" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 10" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-717 S.S. BALL VALVE (113-168)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV4)
- KOHLER Honesty Robe Hook (26636-BN)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 80 (1LML9)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088)
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172E)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208E)
- LEGEND VALVE 1" X 9" GALVANIZED NIPPLE (356-113E)
- LEGEND VALVE 1/2" X 2" GALVANIZED NIPPLE (356-062E)
- LEGEND VALVE 1/2" X 4" GALVANIZED NIPPLE (356-066)
- ZORO SELECT 1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P768)
- Legend Valve Galvanized Pipes