Shop All Galvanized Pipes
Legend Valve
1" X 10" GALVANIZED NIPPLE
Mfr # 356-114
Zoro # G1789158
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 10"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-114
- Zoro # G1789158
- UPC # 662545034867
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" x 10" |
Details
Connection Type | MNPT x MPNT |
Description
1" x 10" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 2908 Vinyl Coated Loom Clamps, 1/2" Width, 1/2" Diameter, 100 per package (2908)
- KOHLER Levity Plus 5/16 Door 62X59-5/8 Hndl (702419-L-2MB)
- KISSLER Lavatory Pop Up Assembly, Chrome Plated (08-4510)
- THRIFCO PLUMBING Kohler 2 Handle Corralis Cartirdge, Hot (4402650)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128)
- LEGEND VALVE 3/4" X 1-1/2" GALV. NIPPLE (356-081E)
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172E)
- LEGEND VALVE 2-1/2" X 12" GALVANIZED NIPPLE (356-196E)
- BECK 1" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331027805)
- Legend Valve Pipes