Shop All Brass Pipes
Legend Valve
1" X 10" BRASS NIPPLE
Mfr # 311-114
Zoro # G1767686
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 10 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 1" x 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-114
- Zoro # G1767686
- UPC # 662545015354
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 10 in |
Size | 1" x 10" |
Outside Dia. | 1 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
1" x 10" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thermal Expansion Tank, MIP, 2 gal, 3/4 in Connection, 15 in H, 8 in Outside Dia, Stainless Steel (60022)
- GRUVLOK Butterfly Valve (7005502708)
- ELKAY Lever Handle, Commercial 2 Hole Faucet, Pre-Rinse, 8" Add-On Spout (LKB400)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V6W11-120/60-PV)
- LEGEND VALVE 3/4" x 1-1/2" CHROME NIPPLE (311-081CP)
- LEGEND VALVE 1" X 4-1/2" CHROME NIPPLE (311-107CP)
- LEGEND VALVE 3" X 3" BRASS NIPPLE (311-204)
- LEGEND VALVE 1/2" X 4" BRASS NIPPLE (311-066)
- LEGEND VALVE 1" X 4-1/2" BRASS NIPPLE (311-107)
- LEGEND VALVE 1/2" X 7" CHROME NIPPLE (311-071CNL)
- ZORO SELECT 1/2" MNPT x 18" TBE Red Brass Pipe Sch 40 (463-180)
- Legend Valve Pipes