Shop All Black Pipes
Legend Valve
1" X 10" BLACK NIPPLE
Mfr # 355-114E
Zoro # G1780627
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 10"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-114E
- Zoro # G1780627
- UPC # 662545133294
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1" x 10" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 10" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS PROCESS CONTROLS ANTI-SCALD SHOWER ARM ATTACHMENT 1/2 IN. FIP X 1/2 IN. MIP (HT115)
- STEP-UP RELIEF Reclining Shower Chair (ST763369)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- AMERICAN PRIDE American Pride Rustproof Aluminum Curved Shower Rod, 60 in., Chrome (9PRSSAP)
- LEGEND VALVE 3/8" X CLOSE BLACK NIPPLE (355-040)
- LEGEND VALVE 3/4" X 4" BLACK NIPPLE (355-086E)
- LEGEND VALVE 1-1/2" X 6" BLACK NIPPLE (355-150E)
- LEGEND VALVE 1/2" X 3" BLACK NIPPLE (355-064E)
- LEGEND VALVE 1" X 12" BLACK NIPPLE (355-116)
- LEGEND VALVE 2" X 24" BLACK NIPPLE (355-311)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 160 (82503)
- Legend Valve Black Pipes