Shop All PEX Fittings
Legend Valve
1" X 1" X 1/2" PLASTIC PEX TEE
Mfr # 461-217
Zoro # G1089149
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 2159, NSF / ANSI 14, U.P. Code,
- Connection Type PEX x PEX x PEX
- Size 1" x 1" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 461-217
- Zoro # G1089149
- UPC # 662545080512
- Country of Origin Canada
- Category PEX Fittings
Dimensions
Size | 1" x 1" x 1/2" |
Details
Standards | ASTM F 2159, NSF / ANSI 14, U.P. Code, |
Connection Type | PEX x PEX x PEX |
Description
1" x 1" x 1/2" PEX x PEX x PEX Reducing Tee Plastic Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 1 In. Lead Free Brass 90 Degree Elbow - FNPT - 125 PSI - Import (XNL101-16)
- ZORO SELECT 2-1/2" Socket Socket Black Forged Steel Union Class 3000 (1MNV1)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K010-1620X100G)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCFE-001)
- LEGEND VALVE 3/4" NL 1960x3/4" FPT ADAPTER (462-710NL)
- LEGEND VALVE 1" x 1"x 3/4" NL PEX TEE-F1960 (462-218NL)
- LEGEND VALVE 3/4" F1960 CE RING BAG of 50 (460-924)
- LEGEND VALVE 3/8" PEX ELBOW (460-002NL)
- LEGEND VALVE 1-1/4F1960 CE RING BAG of 10 (460-926)
- LEGEND VALVE 3/4"CLOSE-6 PORT MULTIPORT TEE (461-280)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Inlets x 1/2 PEX-A Expansion Barb 4-Port Closed Manifold (EPXM4PT)
- Legend Valve PEX Fittings