Shop All Bronze Pipe Fittings
Legend Valve
1" X 1-1/4"M BZE ROPE ADAPT NL
Mfr # 312-126NL
Zoro # G1782386
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" X 1-1/4"
- Standards 125 CWP
- Connection Type Insert x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-126NL
- Zoro # G1782386
- UPC # 662545091716
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" X 1-1/4" |
Details
Standards | 125 CWP |
Connection Type | Insert x MNPT |
Description
1" x 1-1/4" No Lead Male Bronze Reducing Rope Insert x MNPT Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Reach-Up Toilet Seat (1422716-0)
- BRADLEY Screw 10-24X3/4 Set-SPCL (160-300)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 3" (300-ALT-AL)
- PLUMB PAK Plastic Center Outlet Continuous Waste Direct Connect (130A-16WK)
- LEGEND VALVE 1 1/4" XL BRONZE MALE ADAPTER (312-026)
- LEGEND VALVE 1" T5300MPNL PAK x PAK MINNEA (314-315NL)
- LEGEND VALVE 3/4 T-5200NL FL x FL CURB STOP (314-104NL)
- LEGEND VALVE 1 T4351 NO LEAD COMP X COMP UN (313-155NL)
- LEGEND VALVE 3/4 x 5/8 T4111NL MIP x XS COU (313-614NL)
- LEGEND VALVE 1 T-5200NL FL x FL CURB STOP (314-105NL)
- LEGEND VALVE 3/4 T4433NL COMPxCOMP 1/4 BEND (313-354NL)
- Legend Valve Fittings