Shop All Bronze Pipe Fittings
Legend Valve
1" X 1-1/4" M BZE MALE ADAPTER
Mfr # 312-017
Zoro # G1784346
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1" x 1-1/4"
- Connection Type MNPT x Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-017
- Zoro # G1784346
- UPC # 662545016160
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" x 1-1/4" |
Details
Standards | 125 CWP |
Connection Type | MNPT x Insert |
Description
1" x 1-1/4" Cast Bronze Insert x MNPT Reducing Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL 1 12 GALVANIZED VENT CAP (21177)
- MERIT BRASS CO 3/4 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4012-450)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 75m, PK20 (KO75K12S-75)
- ZORO SELECT 1-1/4" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX3)
- LEGEND VALVE 3/4 x 1 T4326NL IPS-PAK x FIP (313-289NL)
- LEGEND VALVE 3/4 T4351 NO LEAD COMP X COMP (313-154NL)
- LEGEND VALVE 3/4" BRONZE FLARE NUT (313-504)
- LEGEND VALVE 1/4" BRONZE UNION NO LEAD (310-141NL)
- LEGEND VALVE 1/2" CHROME CAP (310-123CP)
- LEGEND VALVE 1" T4411NL PAK x PAK 1/4 BEND (313-335NL)
- LEGEND VALVE 4" IPS NO LEAD COMPANION FLGE (310-251NL)
- Legend Valve Fittings