Shop All Pipe & Tube Clamps
Legend Valve
1" TUBE ISOLATION CLAMP-100 PC
Mfr # 800-515
Zoro # G2836750
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Connection Type Tube Isolation Clamps
- Description/Special Features 2 Pre-drilled Holes
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-515
- Zoro # G2836750
- UPC # 662545114026
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Size | 1" |
Details
Material | Plastic |
Item | Tube Isolation Clamp |
Connection Type | Tube Isolation Clamps |
Description/Special Features | 2 Pre-drilled Holes |
Description
Tube Isolation Clamp, 2 Pre-drilled holes, Bags of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-51)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Ball Valve, Blue Handle, Heavy Duty (6415221)
- APOLLO VALVES Relief Valve (1041710)
- ZORO SELECT Female NPT x Male NPT Malleable Iron 45 Degrees Street Elbow (783Y49)
- LEGEND VALVE 1/2" TUBE TALON PACK - 100 PCS (800-373)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016S-SS)
- ZSI Beta Clamp Assembly, Single, 3/8 In Hose (S2006H)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500345137)
- APACHE Micro Worm Gear Clamp, 5/16" to 5/8" (48017000)
- ZORO SELECT Lox-On Clamp, 1/2"W, 1 3/4"ID, PK50 (6972070)
- APACHE Ultra T-Bolt Clamp, 3.5" to 3.85" (43082028)
- Legend Valve Pipe & Tube Clamps