Shop All Ball Valves
Legend Valve
1" T/S-603V PVC BALL VALVE
Mfr # 201-185
Zoro # G1776180
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT/ Solvent
- Standards 150 p.s.i. @ 73°F
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-185
- Zoro # G1776180
- UPC # 662545021294
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT/ Solvent |
Standards | 150 p.s.i. @ 73°F |
Description
1" T/S-603V PVC True Union Ball Valve, with FNPT & Solvent Adapters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 39-7/8" x 57-7/8" L, Horizontal, Stainless Steel, Two-Wall Tub/Shower Toilet Compartment, Satin (68137)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink, 2 Faucet Holes, 14Ó x 10Ó x 5Ó (APHS-W1410-2B)
- MOEN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (7425)
- ZORO SELECT 3/4" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNE25)
- LEGEND VALVE 1/2" T-805 NO LEAD SxB BV (101-583NL)
- LEGEND VALVE 1" T2006 NL PEX END BALL VALV (101-595NL)
- LEGEND VALVE 2" T-3001 GAS BALL VALVE (102-618)
- LEGEND VALVE 4" S-602EZ PVC BALL VALVE (201-441)
- LEGEND VALVE 1/2" T-1002LD BALL VALVE (101-613)
- LEGEND VALVE 1" T-900 MXF BALL VALVE (101-525)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-50)
- Legend Valve Valves