Shop All Bronze Pipe Fittings
Legend Valve
1" T5500LWNL LOCWING CURB STO
Mfr # 314-265NL
Zoro # G1774747
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Connection Type FNPT x FNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 314-265NL
- Zoro # G1774747
- UPC # 662545119946
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | FNPT x FNPT |
Description
1" T-5500LWNL No Lead Bronze FNPT x FNPT Lock Wing Curb Stop Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Indoor, Wall Mount, Stainless Steel, Yes ADA (HTHB-HAC8BLSS-NF)
- INSTANT POWERRP 20OZ Grease DrainOpener (1971)
- B & K/MUELLER INDS(IMPORT) 1" Galv Tee (510-605HN)
- GOODMAN Bt1369063 90 Degree Stub (M20) (BT1369063)
- LEGEND VALVE 1" 90 BRONZE ELBOW NO LEAD (310-005NL)
- LEGEND VALVE 1-1/4 IPS NO LEAD COMPANION FL (310-246NL)
- LEGEND VALVE 1/2" 90 BRNZE ST ELBOW NO LEAD (310-043NL)
- LEGEND VALVE 3/4 T4321 NO LEAD IPS PAK X PA (313-244NL)
- LEGEND VALVE 1-1/4 T4301 NO LEAD PAK X PAK (313-216NL)
- LEGEND VALVE 3/4 T4411NL PAK x PAK 1/4 BEND (313-334NL)
- LEGEND VALVE 1/4" BRONZE TEE NO LEAD (310-101NL)
- Legend Valve Bronze Pipe Fittings