Shop All Bronze Pipe Fittings
Legend Valve
1" T5300MPNL PAK x PAK MINNEA
Mfr # 314-315NL
Zoro # G1779087
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type Pack Joint x Pack Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 314-315NL
- Zoro # G1779087
- UPC # 662545107431
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Pack Joint x Pack Joint |
Description
1" T-5300MPNL No Lead Bronze Pack Joint x Pack Joint Minneapolis Pattern Curb Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic: Tub Shower Trim Less Shower Head (T14458-SSLHD)
- TIGRE USA INC 3X4X4 Off Dnspt Adapter (36-649)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L1.5)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7800TDG-000)
- LEGEND VALVE 1 X 3/4 T4325 NL IPS PAK X CTS (313-255NL)
- LEGEND VALVE 3/4" 45 CHROME ELBOW (310-024CP)
- LEGEND VALVE 1-1/4 T 5300 NL PAK X PAK CURB (314-216NL)
- LEGEND VALVE 3/4 x 5/8 T4111NL MIP x XS COU (313-614NL)
- LEGEND VALVE 3/4 T4365NL IPS-COM x FIP COUP (313-184NL)
- LEGEND VALVE 1 1/4" XL BRONZE MALE ADAPTER (312-026)
- LEGEND VALVE 2" T4411NL PAK x PAK 1/4 BE (313-338NL)
- Legend Valve Bronze Pipe Fittings