Shop All Bronze Pipe Fittings
Legend Valve
1" T4433NL COMPxCOMP 1/4 BEND
Mfr # 313-355NL
Zoro # G1783226
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type Compression x Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-355NL
- Zoro # G1783226
- UPC # 662545106922
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Compression x Compression |
Description
1" T-4433NL No Lead Bronze Ring Compression x Ring Compression 1/4 Bend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spout Bushing - O-Ring Kit M964341-0070A (M964341-0070A)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/8" Pipe Size (706109-06)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/FPM, Socket x FPT (BFA1005CFS)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-3)
- LEGEND VALVE 1" T-4200NL FL X FL UNION (313-105NL)
- LEGEND VALVE 1/2 SWT NO LEAD COMPANION FLGE (310-254NL)
- LEGEND VALVE 1-1/4" X 1" M BZE M ADAPT NL (312-016NL)
- LEGEND VALVE 1 SWT NO LEAD COMPANION FLGE (310-256NL)
- LEGEND VALVE 1 T4351 NO LEAD COMP X COMP UN (313-155NL)
- LEGEND VALVE 3/4 x 1 T4440NL PAKXPAKXM TEE (313-386NL)
- LEGEND VALVE 1/2" BRONZE CAP NO LEAD (310-123NL)
- Legend Valve Bronze Pipe Fittings