Shop All Bronze Pipe Fittings
Legend Valve
1" T4431NL FL x FL x FL TEE
Mfr # 313-375NL
Zoro # G1776068
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type Flare x Flare x Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-375NL
- Zoro # G1776068
- UPC # 662545106991
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Flare x Flare x Flare |
Description
1" T-4431NL No Lead Bronze Flare x Flare x Flare Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Cutter, 1-1/2 In (34A524)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBV1)
- PARKER 1/2" CPI x 3/8" MNPT Brass Connector (8-6 FBZ-B)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/4 In. (572 1/4)
- LEGEND VALVE 1/2" CHROME CAP (310-123CP)
- LEGEND VALVE 3/4" BRONZE INSERT COUPLING (312-164)
- LEGEND VALVE 3/4 x 5/8 T4111NL MIP x XS COU (313-614NL)
- LEGEND VALVE 1/2 IPS NO LEAD COMPANION FLGE (310-243NL)
- LEGEND VALVE 3/4 X 1 T4320 NO LEAD IPS PAK (313-239NL)
- LEGEND VALVE 3/4 T4325 NO LEAD IPS PAK X CT (313-253NL)
- LEGEND VALVE 2 T4305 NO LEAD PAK X FIP COUP (313-278NL)
- Legend Valve Fittings