Shop All Bronze Pipe Fittings
Legend Valve
1" T4430NL FL x FL x M TEE
Mfr # 313-365NL
Zoro # G1785210
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type Flare x Flare x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-365NL
- Zoro # G1785210
- UPC # 662545106960
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Flare x Flare x MNPT |
Description
1" T-4430NL No Lead Bronze Flare x Flare x MNPT Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight, Steel, 3/4 in, MNPT x Female SAE (3/4-12 FHG5-S)
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-6)
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (5P838)
- LEGEND VALVE 1-1/4 T 5300 NL PAK X PAK CURB (314-216NL)
- LEGEND VALVE 1-1/2" BRONZE FLARE NUT (313-507)
- LEGEND VALVE 1" X 1/8" X 1" BASEBOARD TEE (302-254)
- LEGEND VALVE 1-1/4"X3/4"NO LEAD HEX BUSHING (310-486NL)
- LEGEND VALVE 3/4" BRZ MALE ADAPTER NL (312-004NL)
- LEGEND VALVE 1/2" X 1/4" NO LEAD RED TEE (310-416NL)
- LEGEND VALVE 3/4" BRONZE MALE ADAPTER (312-004)
- Legend Valve Fittings