Shop All Bronze Pipe Fittings
Legend Valve
1" T4411NL PAK x PAK 1/4 BEND
Mfr # 313-335NL
Zoro # G1767284
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type Pack Joint x Pack Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-335NL
- Zoro # G1767284
- UPC # 662545106823
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Pack Joint x Pack Joint |
Description
1" T-4411NL No Lead Bronze Pack Joint x Pack Joint 1/4 Bend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Street Elbow, Brass, 1/2 x 3/8 in (1202P-8-6)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48027)
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G600HRPSS)
- LEGEND VALVE 3/4" BRONZE MALE ADAPTER (312-004)
- LEGEND VALVE 1-1/4" BRONZE INSERT COUPLING (312-166)
- LEGEND VALVE 2" T-5200NL FL x FL CURB STOP (314-108NL)
- LEGEND VALVE 3/4" NO LEAD BRONZE CROSS (310-204NL)
- LEGEND VALVE 3/4" BRZ HYDRANT TEES NL (312-084NL)
- LEGEND VALVE 1/2" X 1/8"X 1/2"BASEBOARD TEE (302-252)
- SMITH-COOPER Reducing Tee, 1"x3/4", 125, Brz Nl (4385005870)
- Legend Valve Fittings