Shop All Bronze Pipe Fittings
Legend Valve
1" T4410NL PAK x MIP 1/4 BEND
Mfr # 313-325NL
Zoro # G1784599
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type Pack Joint x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-325NL
- Zoro # G1784599
- UPC # 662545106793
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Pack Joint x MNPT |
Description
1" T-4410NL No Lead Bronze Pack Joint x MNPT 1/4 Bend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1/2 In (1150050EG)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3" O.D., 12 3/4 in H (EV961726-75)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/4 In. (582 1-1/4)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VMC6)
- LEGEND VALVE 3/4 x 5/8 T4111NL MIP x XS COU (313-614NL)
- LEGEND VALVE 1-1/4" x 3/4" BRZE HYDRANT TEE (312-086)
- LEGEND VALVE 3/4" CHROME CAP (310-124CP)
- LEGEND VALVE 2-1/2" 90 BRONZE ELBOW NO LEAD (310-009NL)
- LEGEND VALVE 3/4 BARB x 1 MIP NL HYDRANT EL (312-063NL)
- LEGEND VALVE 3/4" X 1/2" CHROME HEX BUSHING (310-479CP)
- LEGEND VALVE 1-1/4 T-4326NL PEPxFIP CLPG (313-291NL)
- Legend Valve Bronze Pipe Fittings