Shop All Bronze Pipe Fittings
Legend Valve
1" T4401NL FL x FL 1/4 BEND
Mfr # 313-315NL
Zoro # G1782569
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type Flare x Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 313-315NL
- Zoro # G1782569
- UPC # 662545106748
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Flare x Flare |
Description
1" T-4401NL No Lead Bronze Flare x Flare 1/4 Bend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor with Back Outlet Mount, Elongated, White (3695001.020)
- ZORO SELECT 1-1/2" FNPT 304 SS 45 Degree Elbow (404E111N112)
- TRUEBRO 1-1/4- 1-1/2 " Dia., Molded Vinyl, -, P-Trap Cover (82190)
- RHEEM-RUUD 19.9 gal., 120 VAC, 25 A Amps, Commercial Electric Water Heater (EGSP20 120V)
- LEGEND VALVE 3/4 T5300MPNL PAK x PAK MINNEA (314-314NL)
- LEGEND VALVE 1/2" X 1/8"X 1/2"BASEBOARD TEE (302-252)
- LEGEND VALVE 1-1/2 T4326NL PEPxFIP CLPG (313-292NL)
- LEGEND VALVE 1/2" BRONZE SQ HD PLUG NO LEAD (310-183NL)
- LEGEND VALVE 1/2" BRONZE TEE NO LEAD (310-103NL)
- LEGEND VALVE 2" T-5200NL FL x FL CURB STOP (314-108NL)
- LEGEND VALVE 1" PEP NL PAK x CTS T-4325 (313-258NL)
- Legend Valve Fittings