Shop All Bronze Pipe Fittings
Legend Valve
1" T4355 NO LEAD COMP X FIP
Mfr # 313-175NL
Zoro # G1793236
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type Compression (CTS) x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-175NL
- Zoro # G1793236
- UPC # 662545084183
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Compression (CTS) x FNPT |
Description
1" T-4355NL No Lead Bronze Compression (CTS) x FNPT Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Qwik Pins, 5/8 To 1 5/8 Flange Holes, PR (781235)
- ZORO SELECT 3" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-908BC)
- CHERNE Pipe Plug, Mechanical, Size 6 In (270253)
- LEGRIS 8mm Compression x 1/4" Male BSPT Straight Adapter 10PK (0105 08 13)
- LEGEND VALVE 1" X 14" BZE TNK TEE-2 HOLE NL (312-187NL)
- LEGEND VALVE 3/4 T-4320 NO LEAD IPS PAK X M (313-234NL)
- LEGEND VALVE 2" BRONZE INSERT COUPLING (312-168)
- LEGEND VALVE 3/4"X1/2" CHROME RED. COUPLING (310-368CP)
- LEGEND VALVE 1-1/4 T4411NL PAK x PAK 1/4 BE (313-336NL)
- LEGEND VALVE 1" BRZ INSERT COUPLING NL (312-165NL)
- SMITH-COOPER Reduce Coupling, 2"x1", 125, Brz Nl (4385004470)
- Legend Valve Bronze Pipe Fittings