Shop All Ball Valves
Legend Valve
1 T2012RFLG ISOLATION W/R FLG
Mfr # 101-175
Zoro # G1766295
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 600 CWP
- Connection Type FNPT x Flange
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 101-175
- Zoro # G1766295
- UPC # 662545049229
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 600 CWP |
Connection Type | FNPT x Flange |
Description
1 T-2012 Forged Brass Isolation Ball Valve with Rotating Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF DRAIN INSIDE FIT PVC 4"" (845-4PPK)
- KINGSTON BRASS FLEURO8 Heavy Duty Round Solid Cast Brass Shower Flange (FLEURO8)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 1-1/2" (ZUSA-STF-QC-353)
- WESTWARD ST Suction Tube, 24-7/32in to 40-13/32in (19XH32)
- LEGEND VALVE 1/4 T-2000 IPS F.P. BALL VALVE (101-411)
- LEGEND VALVE 1/2" T-1009 NO LEAD BALL VLV (101-643NL)
- LEGEND VALVE 1" S-607 CPVC BALL VALVE (202-415)
- LEGEND VALVE 1/2" MINI BALL VALVE F x F (101-343)
- LEGEND VALVE 3/4" T-1960NL SWEAT x F1960 BV (101-474NL)
- LEGEND VALVE 1/2" T-712 S.S. BALL VALVE (113-143)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523522)
- Legend Valve Ball Valves