Shop All Ball Valves
Legend Valve
1" T2010 F x M INSERT NL BV
Mfr # 101-315NL
Zoro # G1791127
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1 in
- Connection Type FNPT x Insert
- Material Forged Brass
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-315NL
- Zoro # G1791127
- UPC # 662545125947
- Country of Origin China
- Category Ball Valves
Dimensions
Connection Size | 1 in |
Size | 1" |
Details
Connection Type | FNPT x Insert |
Item | Ball Valve |
Material | Forged Brass |
Description
1" T-2010NL No Lead, DZR Forged Brass Ball Valves, FNPT x Insert
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1-1/2" Socket PVC Ball Check Valve (1213015)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT3)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Hose Barb, 1/2" Hose Barb x 1/2" Male NPT (HBM12-04)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3 in Pipe Size (805-030)
- LEGEND VALVE 1/8" T-1001 NO LEAD IPS FP BV (101-300NL)
- LEGEND VALVE 1/2" T-805 NO LEAD MIP x PEX (101-580NL)
- LEGEND VALVE 1/2" S-602 PVC BALL VALVE (201-433)
- LEGEND VALVE 1-1/2" T-717 S.S. BALL VALVE (113-167)
- LEGEND VALVE 1/8" T-900 MXF BALL VALVE (101-520)
- LEGEND VALVE 1 T-2000 IPS F.P. BALL VALVE (101-415)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0)
- Legend Valve Valves